Karcher Steam+Clean Microfiber Bathroom Cloth Set - For Karcher SG 4/4 - 2.863-171.0 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Karcher Steam+Clean Microfiber Cloth Set For Karcher SG 4/4 - 2.863-171.0
Steam+Clean Microfiber Cloth Set for Bathrooms (Includes 4 different clothes) - For Karcher SG 4/4 1.092-805.0
Steam+Clean Microfiber Cloth Set for Bathrooms (Includes 4 different clothes) - For Karcher SG 4/4 1.092-805.0
PRICE
$719.80 Sold in packages of 4 / $179.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Height | 1 in |
| Weight | 2 lbs |
| Size | 15-3/4 x 4-3/10 |
Product Details
| Color | White |
| For Use With | B2320139 |
| Style | Steam+Clean |
| Material | Cloth |
| Package Quantity | 4 |
| Manufacturers Part Number | 2.863-171.0 |
| Duty | Heavy |
| Brand | Karcher |
Warranty
| Warranty | 3 yr |