Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346092

MPN #: 7012289690

3M™ DBI-SALA® 3101374 Nano-Lok Self Retracting Lifeline, 9'L, 420 Cap Lbs

Product Description
3M™ DBI-SALA® 3101374 Nano-Lok Self Retracting Lifeline, 9'L, 420 Cap Lbs3101374

Nano-Lok™ is ergonomically designed for ease-of-use and is ideal for direct connection to most harnesses. The extremely compact and lightweight design is virtually unnoticeable on your back, staying out of the worker's way and making it ideal as a lanyard replacement. Whether your application requires single or twin leg configurations, mounting to an overhead anchor or for connection directly to harness, there are more than 30 models to choose from to suit almost any application. Nano-Lok™ locks quickly-stopping a fall within inches-providing more protection at low heights. In addition, tension is always kept on the lifeline, which reduces dragging, snapping and trip falls. Both features are key safety improvements.
  • Twin-leg 100% tie-off design
  • Built-in connector for single-leg SRL direct attachment to harness
  • 9 ft. (2.7m) 3/4" (19mm) Dyneema® fiber and polyester web lifeline
  • Tie-back wear layer web design
  • Tie-back self-locking hook on each lifeline
  • Extremely compact, lightweight design
  • Tough and impact resistant thermoplastic housing
  • Swiveling anchorage loops
  • Quick activating speed sensing brake system
  • High capacity external energy absorber and impact indicator
PRICE
$865.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity420 lbs

Product Details

Cable MaterialNylon Webbing
Package Quantity1
DescriptionNano-Lok Self Retracting Lifeline
Number of Legs1
ColorBlue
Manufacturers Part Number7012289690
Brand3M DBI-SALA

Compliance & Certifications

CertificationsOSHA 1926.502