Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1345839

MPN #: 7012817060

3M™ DBI-SALA® 1231470 Y-Lanyard, 2'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 1231470 Y-Lanyard, 2'L, 310 Cap Lbs1231470

Our positioning lanyards have a build quality that is second-to-none, backed by decades of design, research, manufacturing know-how and on-the-job performance. These lanyards are designed without shock absorbers, making them ideal for positioning or restraint applications. The web, rope and chain positioning lanyards are as tough as the guys who use them and feature abrasion resistant construction and high strength materials. Our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
  • 2 ft. (0.6 m) rescue/retrieval Y-Lanyard
  • Keeps victim upright during rescue
  • Abrasion resistant polyester webbing
  • User friendly self locking snap hooks
  • High strength D-ring tie-off point
  • Equipped with 3M™ Connected Safety ID (CSID)
PRICE
$219.95

1
1
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 ft
Weight Capacity310
Extended Length2' in
SizeOne Size
Lanyard Length2 ft
Strap Width1-3/4 in
Adjustable LengthNo
Anchorage Connection Gate Opening3/4
Harness Connection Gate Opening3/4
Working Length2'

Product Details

Harness Connection MaterialSteel
Number of Legs2
Anchorage ConnectionSnap Hook
MaterialPolyester Web, Zinc Plated Steel, Zinc Plated Steel
Manufacturers Part Number7012817060
Anchorage Connection MaterialSteel
Harness ConnectionSnap Hook
Brand3M DBI-SALA
TypeFixed Positioning
ColorBlue
StyleY-Lanyard
Leg Connection TypeD-ring
Package Quantity1
DescriptionY-Lanyard
Lanyard MaterialPolyester

Compliance & Certifications

CertificationsOSHA 1910.66, OSHA 1926.502, ANSI Z359.1