DEWALT® Pneumatic Air Ratchet Wrench, 3/8" Drive, 65 Max Torque
|
Questions & Answers (0)
Product Description
The DEWALT® DWMT70776 3/8 in. Drive Air Ratchet is extremely comfortable to use with its rubber cushion grip. The product has a maximum torque of 65 ft./lb. which helps free stubborn bolts. Its Touch Control Trigger allows users to apply the necessary amount of power in a safe and effective manner.
PRICE
$86.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Max Torque | 65 lb-in |
| Drive Size | 3/8 in |
| Working Torque | 75 lb-ft |
Product Details
| RPM | 180 rpm |
| Manufacturers Part Number | DWMT70776 |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Air Ratchet |
| Average CFM | 3.6 CFM |
| Exhaust | Front |
| Brand | DeWalt |
Warranty
| Warranty | 3 yr |