Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WB700125

MPN #: 109XPA

Ingersoll Rand 109XPA High Torque 3/8" Air Ratchet

Product Description
The 109XPA ratchet wrench provides an optimized gear ratio and airflow for exceptional performance and durability with 76 ft-lb maximum torque.

Features:
  • Up to 3,500 blows per minute
  • Alloyed steel barrel and heat-treated piston for longer life
  • Built-in power regulator and trigger control


PRICE
$235.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Weight3 lbs
Max Torque76 lb-in
Min Hose Size3/8 in
Drive Size3/8 in
Air Inlet1/4 in

Product Details

CFM24 CFM
Package Quantity1
Manufacturers Part Number109XPA
Noise Output92.4 dBA
Free Speed220 rpm
BrandIngersoll Rand