Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Universal Tool

Model # :WBB234876

MPN #: UT8794

Universal Tool 3" x 4" Orbital Jitterbug Sander, 10000 RPM

Product Description
  • 0.40 HP Motor provides power to match the job
  • Built-in regulator for positive control
  • Rear exhaust with built-in silencing system for noise control
  • 3" x 4" P.S.A. pad
  • Heavy duty sealed bearing for durability
  • Best for: Finishing wood, composite and pre painted surfaces


PRICE
$405.95

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2
Pad Size3 x 4 in
Hose Size Inside Diameter3/8

Product Details

RPM10000 rpm
Horsepower0.4 HP
Air Inlet Thread Size (NPT)1/4" in
Tool TypeSanders & Buffers
Pressure90 PSI - 6.2 BAR psi
CFM High25 CFM
DescriptionOrbital Jitterbug Sander
Manufacturers Part NumberUT8794
Average CFM6 CFM
ExhaustRear
BrandUniversal Tool