Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Squids by Ergodyne

Model # :WBB3131904

MPN #: 19174

Ergodyne® 3174 Anchor Choke Strap, 25 lb. Capacity, Orange

Product Description
The Squids 3174 Anchor Choke Strap threads through railings, scaffolding, equipment and structures to create a retrofit attachment point for tethering tools up to 25lbs // 12kg, preventing dropped or falling objects from occurring on the job. Intended for heavy tools, this strap should only be affixed to the worksite (not for fall arrest).
Built for lasting security, this anchor strap features heavy-duty abrasion-resistant polyester webbing and a durable steel D-ring. Once the loop end of the tail is secured to the anchor point, the D-ring acts as a captive hole for tethering tool lanyards. For use as a system, this anchor strap is compatible with Squids Tool Lanyards
Features:
  • Meets Ansi/Isea 121-2018 - Third party certified to an 25lbs // 12kg maximum working capacity with a multi-drop safety factor
  • Anchoring Strap For Tool Tethering - Affix to railing, scaffolding or other structures to create a closed-ended attachment point for tethering tool lanyards
  • Easy Installation - Wrap around anchor and thread D-ring end through choke loop
  • Compatible With Squids Tool Lanyards - Captive D-ring fits a variety of lanyard styles
  • Built To Last - Heavy-duty abrasion-resistant polyester webbing
  • Durable Steel D-Ring - For attaching tool lanyards
  • Not For Fall Arrest
  • Length - 15in // 38cm.


PRICE
$10.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width1 in
Weight Capacity25
Weight0.2 lbs

Product Details

TypeAnchor Choke Strap
ColorOrange
Series3174
StyleAnchor Strap
MaterialPolyester
Package Quantity1
Manufacturers Part Number19174
BrandSquids by Ergodyne

Compliance & Certifications

CertificationsANSI 121-2018