EZ Safety Strap Kit Includes:
- 1 short coil of 3/4" at 250'
- 80-19mm buckles
- 1 KS-400 ratchet tool
- 1 instructional sheet
- 1 tool box
Weights & Dimensions
| Length | 200 ft |
| Width | 3/4 in |
| Thickness | 19mm mil |
| Strap Width | 3/4 in |
| Tensile Strength | 2550 |
| Core Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Color | Orange |
| For Use With | Steel |
| Strapping | Yes |
| Dispenser | Y |
| Sealer | No |
| Style | With Carrying Case |
| Tensioner | Yes |
| Includes | 1 Roll Strapping, Plastic Carrying Case, Buckles, Tensioner |
| Material | Steel |
| Seals | No |
| Description | Strapping Kit |
| Manufacturers Part Number | EZSK-34 |
| Buckles | Y |
| Cutter | No |
| Brand | Kubinec Strapping |