Vikan 31745 16" Combo Push Broom- Soft/Stiff, White
Write a Review
|
Questions & Answers (0)
Product Description
This sweeping broom has two types of bristles, stiff in the front and soft at the back. The stiff bristles loosen stubborn debris, and the soft bristles sweep away fine particles. Combining the best of both stiff and soft-bristled brooms, the Combo Push Broom can handle almost any job. The total-color broom makes conforming to color-coding HACCP plans easy.
PRICE
$49.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-39/64 in |
| Depth | 16-7/64 in |
| Height | 4-13/64 in |
| Weight | 1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Color | White |
| Manufacturers Part Number | 31745 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |