Milwaukee Dustless 18"W All-Purpose Polypropylene Push Broom w/Stiff Center and Fine Border Bristles - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Stiff brown polypropylene bristles in center for heavy debris, fine black poly bristles around outside for finer particles. 3" bristle trim. Uses handle with ACME thread.
Recommended Milwaukee Dustless handles, Part Numbers: 197300, 197500, 190700, 194100, 194800, 191115, 190610, 190620, 190710, 190725, 190740, 190750, 190760, 194200, 197400, 492425
Recommended Milwaukee Dustless handles, Part Numbers: 197300, 197500, 190700, 194100, 194800, 191115, 190610, 190620, 190710, 190725, 190740, 190750, 190760, 194200, 197400, 492425
PRICE
$195.00 Sold in packages of 12 / $16.25 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Bristle Length | 3 in |
Product Details
| Type | ACME Thread |
| Material | Plastic |
| Package Quantity | 12 |
| Color | Brown |
| Manufacturers Part Number | 351180 |
| For Use With | ACME Threaded Handle |
| Brand | Milwaukee Dustless |
| Bristle Material | Polypropylene |