x

Take 15% off your entire order!

Offer applied at checkout

32"H FlexBollard™ - Asphalt Installation - Yellow Cover/White Tapes

32"H FlexBollard™ - Asphalt Installation - Yellow Cover/White Tapes

Item #: WBB680072

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Red
  • Black
  • Blue

Yellow

  • White Reflective
  • Red Reflective
  • Black Reflective

White Reflective

Price: $308.95

Save $15.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

32 Flex Bollard Asphalt Installation - Yellow Cover/White Tapes

FlexBollards deter vehicle impact with rigid bollard appearance, impact-resistant with 360° of flexibility. Available in 7" and 4.5" diameters-UV Resistant HDPE. Ideal for vehicle lane markers that help guide traffic safely. Impact resistant bollard allows 360° flexibility to be used in place of parking blocks and help reduce liability. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Takes minutes to install with no special tools required. Bollard post is made with 7 diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Heavy duty carbon spring and sturdy 9"x9" 7 gauge mounting plate, all mounting hardware included. Inner post diameter 1-5/8", .055" thickness 17 gauge. All assembly and mounting hardware included. 1 Year Limited Warranty.

PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.

  • MOUNT TYPE Asphalt Installation
  • TAPE COLOR White Reflective
  • DIAMETER INCHES 7
  • MANUFACTURERS PART NUMBER B32-A-Y/W
  • TYPE With (2) 1"W 3M™ Reflective Stripes
  • HEIGHT INCHES 32
  • COLOR FINISH Yellow
  • BRAND FlexPost
  • STYLE Flexible Bollard
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
32"H FlexBollard™ - Asphalt Installation - Yellow Cover/White Tapes

32"H FlexBollard™ - Asphalt Installation - Yellow Cover/White Tapes

Item #: WBB680072

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant