Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708407YR

Global Industrial™ Bollard Post Sleeve, 4" D x 64" H, Yellow With Red Tape, HDPE

Product Description
Global Bollard Post Sleeve, 4" D x 64" H, Yellow With Red Tape, HDPE.

High density polyethylene bollard post sleeves slide easily over existing NPT pipes to provide outdoor protection and reduced maintenance. Bollard post sleeves resist fading, rusting, and cracking to ensure lasting durability. Smooth surface exterior measures 64"H and can be trimmed for an exact fit. Sleeves are constructed from 1/8" thick high density polyethylene material. Includes two 1"W red strips for increased visibility at long distances.

PRICE
$54.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
54.95
Buy 4 units - 9 units
51.95Save $3.00 (5%)
Buy 10+ units
50.95Save $4.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height64 in
Inside Diameter4-7/10 in
Tape Width1 in
Thickness1/8 in
Diameter4-15/16 in

Product Details

Assembly RequiredNo
TypeSmooth Bollard Sleeve
Tape Color FamilyRed
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part Number708407YR
Fits4-1/2" Post
ShapeRound
BrandGlobal Industrial