Global Industrial
Model # :WB652900G
Global Industrial Pour-In-Place Bollard W/Removable Cap & Chain Slots, 5.5''D x 42''H
|
Questions & Answers (0)
Product Description
Steel Pipe Bollards for Underground Installations
The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Slide through lag anchors, assembly requires. High visibility yellow powder coat finish. This style is designed to be installed underground or poured into place in fresh concrete. When installed into cement or ground, max. height is 38".
The heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Slide through lag anchors, assembly requires. High visibility yellow powder coat finish. This style is designed to be installed underground or poured into place in fresh concrete. When installed into cement or ground, max. height is 38".
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 42 in |
| Weight | 73 lbs |
| Bolt Spacing | 3-3/8 mm |
| Gauge | 10 ga |
| Base Dimensions (W x L) | 8 x 8 in |
| Diameter | 5-1/2 in |
Product Details
| Assembly Required | No |
| Type | Pour In Place Bollard |
| Tape Color Family | Black Hazard |
| Color | Yellow |
| Option | Underground |
| Includes | Removable Cap |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 652900G |
| Compatible Surface | Concrete |
| Shape | Round |
| Brand | Global Industrial |