Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB512639

MPN #: 15615

3/4" x 7/8" Keystock, Zinc Plated, 12" Length (Pack of 4)

Product Description
High quality steel material. Zinc plated finish. Size is clearly marked on each piece. Precision Brand® Keystock is used to provide driving torque between shafts and pulleys, gears, sprockets, etc. Used for new machinery, general maintenance, and shop repairs. It is a necessity in all applications where rotating power devices are used. Most tolerances on dimensions are oversized to assure tight fits in keyways for positive, zero backlash power transmission.

PRICE
$139.95

Min. purchase quantity is 3
3
3
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7/8 in
Weight9 lbs
Height/Thickness3/4 in

Product Details

MaterialSteel
Package Quantity4
ColorZinc Plated
Manufacturers Part Number15615
BrandPrecision Brand