300 Piece O Ring Assortment
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of BUNA-N 70 durometer rubber compound rings for long lasting durability. Ring create tight seal for fluid or gas connections. Large assortment saves time and money and stores in plastic compartment box. Contains: 20 each of 3/32" x 7/32" x 1/16" #005, 1/8" x 1/4" x 1/16" #006, 5/32" x 9/32" x 1/16" #007, and 3/16" x 5/16" x 1/16" #008; 15 each of 7/32" x 11/32" x 1/16" #009, 1/4" x 3/8" x 1/16" #010, 5/16" x 7/16" x 1/16" #011, 3/8" x 1/2" x 1/16" #012, 3/8" x 9/16" x 3/32" #110, 7/16" x 5/8" x 3/32" #111, 1/2" x 11/16" x 3/32" #112, 9/16" x 3/4" x 3/32" #113, and 1" x 1-1/4" x 1/8" #214; 10 each of 5/8" x 13/16" x 3/32" #114, 11/16" x 7/8" x 3/32" #115, 3/4" x 1" x 1/8" #210, 13/16" x 1-1/16" x 1/8" #211, 7/8" x 1-1/8" x 1/8" #212, and 15/16" x 1-3/16" x 1/8" #213; 5 each of 1-1/16" x 1-5/16" x 1/8" #215, 1-1/8" x 1-3/8" x 1/8" #216, 1-1/4" x 1-1/2" x 1/8" #218, 1-3/8" x 1-5/8" x 1/8" #220, and 1-1/2" x 1-3/4" x 1/8" #222. Package quantity is 300.
PRICE
$91.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | O Ring |
| Material | Buna-N |
| Package Quantity | 300 |
| Brand | Precision Brand |