Pac Strapping® #3200 Polyester Strapping, 1-1/4"W x 1800'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" wide x 0.040" thick Smooth Polyester Strapping for use with battery tools, 3,200# Break Strength, 1,800' per coil on a 16" diameter x 6" wide core. Polyester Strapping combines the strength of steel strapping with the safety and economy of plastic to maximize performance. The result is a more secure load at a lower cost with improved safety compared to other strapping alternatives.
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1800 ft |
| Thickness | 0.04 in |
| Strap Width | 1-1/4 in |
| Core Size | 16 x 6 in |
Product Details
| Break Strength | 3200 lb/in |
| Material | Polyester |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 12540326B18W-AAR |
| For Use With | Battery Tools |
| Brand | Pac Strapping |
| Recyclable | Yes |