Features:
- Ribbon wound
- Approximately 100 lbs. per coil
- 24 Coils per skid
Model # :WBB3203094
MPN #: SS114031HT
Weights & Dimensions
| Length | 760 ft |
| Thickness | 0.031 in |
| Strap Width | 1-1/4 in |
Product Details
| Break Strength | 5500 lb/in |
| Material | Steel |
| Package Quantity | Coil Of 100 Lbs |
| Color | Black |
| Manufacturers Part Number | SS114031HT |