Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pac Strapping

Model # :WBB3194623

MPN #: 1/2X.017 SD-VS-PLT

Pac Strapping® Steel Strapping, 1/2"W x 0.017" Thick, 16" x 3" Core, Black Waxed, 12 Per Pallet

Product Description
Steel strapping is a heavy-duty solution for securing and bundling items. It's made from tempered steel for extra strength and durability, making it ideal for heavy loads and tough environments. Available in various sizes, it's perfect for bundling pallets and other heavy items for transportation or storage. With steel strapping, you can be sure your goods are securely held together.

PRICE
$2,399.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3460 ft
Thickness0.017 in
Strap Width1/2 in
Core Size16 x 3 in

Product Details

StyleRegular Duty
Break Strength1000 lb/in
MaterialSteel
Package Quantity12
ColorBlack
Manufacturers Part Number1/2X.017 SD-VS-PLT
BrandPac Strapping
RecyclableYes