Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797213

MPN #: 3273

80/20 3273 T-Slot Touch fasteners

Product Description
80/20 3273 T-Slot Touch fasteners

Features:
  • 15 Series compatible
  • Mounts lightweight panels and parts quickly and easily
  • The finned projection twists easily into the T-slot
  • Includes a self-adhesive mating padPart




PRICE
$1.51

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1
Width1 in
Height9/16 in

Product Details

TypeTouch Fasteners
MaterialPlastic
DescriptionT-Slot Touch Fastener
Series15 Series
Manufacturers Part Number3273
Brand80/20 Inc