Beverage Air® UCR119A HC32"D Undercounter Refrigerator & Freezer Food Prep Series, 119"W
Write a Review
|
Questions & Answers (0)
Product Description
UCR/UCF-SERIES UNDERCOUNTER UNITS Select from 4 standard sizes in widths of 46" (1 door), 67" (2 door), 93" (3 door), and 119" (4 door). Overall height is 34 1/2" with units installed on 6 inch casters (2 with brakes). CABINET CONSTRUCTION features include stainless steel exteriors and anodized aluminum interiors. Cabinet back and bottom are galvanized steel. Interiors accommodate sheet pans and hotel pans. Pan slides are optionally available. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Doors are mounted to cabinet on self closing, cartridge style hinges with 120° stay open feature. Doors are equipped with a snap-in-place vinyl magnetic gaskets for positive seal. Convenient, double pull style door handle is made of black anodized aluminum. 6" high casters are standard, 2 include brakes. An 8' cord set is provided with 115 volt models. Cabinet interior standard with 2 steel wire epoxy coated shelves per section. Interior light with manual switch is provided with glass door models. REFRIGERATION Balanced refrigeration systems provide high humidity storage of product at 35° to 38°. One size undercounter freezer UCF67 holds product below zero and is equipped with time activated, temperature terminated, electric defrosting. Refrigerants include CFC free R134a in refrigerators and 404A in freezers to comply with all environmental standards. ELECTRICAL Units wired at factory and ready for connection to a 115/60/1 phase, 15 amp dedicated outlet. 8' long cord and plug set included.
PRICE
$11,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 20 in |
| Height | 27 in |
| Compartment Width | 100-1/8 in |
| Compartment Depth | 28 in |
| Compartment Height | 25-1/4 in |
| Weight | 590 lbs |
Product Details
| Horsepower | 1/3 HP |
| Color | Stainless Steel |
| Amperage | 8.6 A |
| Series | UCR |
| Capacity | 40.5 ft³ |
| Number of Doors | 4 |
| Number of Shelves | 2-1/2 |
| Material | Steel |
| Description | Undercounter Refrigerator & Freezer |
| Manufacturers Part Number | UCR119AHC |
| Brand | Beverage-Air |
Warranty
| Warranty | 1-1/2 Years Parts & Labor |