Qorpak PLA-03220 16oz (480ml) Natural HDPE Cylinder Bottle Only, 28-400 Neck Finish, Case of 153
Write a Review
|
Questions & Answers (0)
Product Description
Natural HDPE Commercial Cylinder Bottles are translucent and impact resistant. They provide an excellent moisture barrier. Ideal for pharmaceutical applications. Narrow mouth cylinders are perfect for handling liquid samples in the lab. The shoulder style allows you to pour small quantities without spilling. HDPE bottles are ideal for high-speed filling, demanding pharmaceutical specifications and the rough handling of interstate shipping.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
NOTE: Includes Bottle Only. Caps are NOT Included and Sold Separately.
PRICE
$119.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7-7/8 in |
| Diameter | 61 mm |
Product Details
| Type | Plastic Bottles & Jars |
| Neck Finish | 28-400 |
| Color | White |
| Capacity | 480 |
| Closure Type | Screw Thread |
| Includes | Bottle Only, No Cap |
| Material | HDPE |
| Package Quantity | 153 |
| Description | Cylinder Bottle |
| Manufacturers Part Number | PLA-03220 |
| Brand | Qorpak |