Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hiland

Model # :WBB3250108

MPN #: MK-BASE-W

Hiland 33 lb. Round Wicker-Look Concrete Base For Market Umbrella, Plastic

Product Description
Increase the stability of your market umbrella with this Hiland Market Umbrella Base. This base is cement filled for maximum stability. The perfect alternative to a square shaped base, this round base can be easily tucked under an umbrella table for perfect comfort while entertaining. Round Concrete Base in Plastic for Market Umbrella.

Features:
  • Concrete filled
  • Fits 1-1/2" -to- 1-3/4" pole
  • Wicker design
  • Plastic resin material on outside
  • 15" diameter
  • Solid 33 lbs


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-15/16 in
Depth14-15/16 in
Height3-1/8 in
Weight33 lbs

Product Details

TypeFreestanding Umbrella Base
MaterialPlastic Resin
Package Quantity1
ColorBlack
Manufacturers Part NumberMK-BASE-W
ShapeRound
BrandHiland

Warranty

Warranty1 Year