STM Industries Octagon Valance 6' Fiberglass Umbrella, 8' Pole, Green
|
Questions & Answers (0)
Product Description
These Octagonal Solid Fiberglass Umbrellas in Green Frog are designed and manufactured to be highly durable, with the ability to stand up to high winds, constant use, and non-stop UV rays from the sun. They are painted with a commercial-grade urethane paint that's easy to wipe down and maintains its vibrant color for years. It is not uncommon for these umbrellas to last for 15 years or longer. They will add shade to your outside area and continue to look great with minimal maintenance.
PRICE
$1,785.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Height | 96 in |
| Weight | 55 lbs |
| Size | 6 ft |
| Pole Diameter | 1-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Fiberglass Umbrella |
| Color | Green |
| Open/Close Method | Fixed |
| Tilt | No |
| Pole Color Family | Black |
| Pole Material | Steel |
| Manufacturers Part Number | 004 Green with 021-8' pole Black |
| Collection | Valance |
| Shape | Octagon |
| Top Material | Fiberglass |
| Brand | STM Industries |
Warranty
| Warranty | 3 Years |