Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3774407

MPN #: CAT-33000

California Air Tools 33000 LVLP Gravity Feed, Spray Gun

Product Description
The California Air Tools 33000 LVLP Gravity Feed Spray Gun can be used for variety of different applications such as Automotive, Industrial, Marine and Wood Working. The LVLP features require less air allowing you to use a smaller air compressor.

Using the CAT-33000 reduces overspray and allows you to spray larger surfaces without having to stop. The one-piece Lightweight Aluminum Gun Body makes working with this spray gun very easy. The Stainless Steel Fluid Needle and Nozzle (1.3mm) are corrosion resistant.

The separate and adjustable fluid fan pattern and air controls make for more precise fan patterns and less waste. Separate and adjustable fluid, fan pattern and air controls for precise application. Good for use with lacquers, enamels, stains, urethanes and fast dry low viscosity coatings.

Features:
  • Air inlet – 1/4
  • Includes – 1.3 mm Diameter Nozzle
  • Large Fluid Cup – 20 oz / 0.6 l / 600 cc
  • Fluid Cup Thread – M16*1.5
  • Pattern Width – 7 to 10.9 inches
  • Weight – 19 oz
  • Maximum Air Consumption – 3.5 to 3.9 CFM @ 30 PSI
  • Working Pressure – 28 to 45 PSI
  • Maximum Pressure – 60 PSI


PRICE
$59.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6
Width4 in
Height13 in
Weight1 lbs

Product Details

MaterialAluminum
Package Quantity1
ColorSilver
Manufacturers Part NumberCAT-33000
PSI60 psi
Max PSI60 psi
BrandCalifornia Air Tools