- Designed and manufactured to exacting standards
- Closed/sealing type chuck
- 1/4" Female national pipe thread
- 1/4" hose inside diameter
Milton 699 1/4" Single Head Air Chuck
Write a Review
|
Questions & Answers (0)
Product Description
1/4" FNPT single head air chuck has a closed type sealing and is for use on an airline. This is not for use with an inflator gauge. Maximum pressure of 150 PSI.
PRICE
$4.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-5/16IN |
| Width | 0.81 in |
| Depth | 1.31 in |
| Height | 0.81 in |
| Weight | 0.1 lbs |
| Connection | 1/4" FNPT ga |
Product Details
| Material | Diecast Zinc |
| Description | Single Head Air Chuck |
| Manufacturers Part Number | S-699W |
| Max PSI | 150 PSI psi |
| Brand | Milton |