Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AirSpade

Model # :WB702188

MPN #: ASU4150G4

AirSpade® ASU4150G4 4000 Utility Air Gun w/ 4’ barrel & nozzle only 150cfm 122Max dBA Green

Product Description
Setting a new standard for air excavation tools, the Utility AirSpade 4000 Series harnesses the power of compressed air to safely uncover underground utility lines without harm. AirSpade's high-performance, patented supersonic nozzle generates a laser-like jet that moves at twice the speed of sound for faster, more effective digging. With non-sparking nickle aluminum bronze blend nozzle and components, electrically insulated 4 ft barrel rated to 300kV, and a lightweight, ergonomic handle, the Utility AirSpade 4000 maximizes jobsite safety while minimizing operator fatigue. Aluminum handle features full size grip opening to accommodate linesman's gloves. Dead-man trigger ensures safe operation and trigger guard prevents accidental activation. Retractable stabilizer bar provides superior operator control. Integral pressure gauge ensures optimal digging performance.

Features:
  • Rugged, ergonomic handle with plastic-coated grip
  • Meets Regulation SAE 100R7
  • Retractable stabilizer bar and integral air-pressure gauge
  • Dead-man trigger with trigger guard
  • Insulated, 4 ft fiberglass barrel rated up to 300kV
  • Non-sparking brass barrel sleeves and threaded connectors
  • Adjustable, rubber spray shield
  • Non-sparking, nickle aluminum bronze blend supersonic nozzle; 105 and 150 cfm available
  • Inlet: 3/4 NPT
  • Chicago-style swivel connector


PRICE
$1,709.00

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width1 in
Weight14 lbs
Nominal Flow Diameter1 in

Product Details

TypeAirSpade Utility 4000 Air Gun w/ 4’ barrel & nozzle only 150 cfm Green
ColorBlack/Green
Air Inlet Thread Size (NPT)3/4 in
For Use WithAirSpade 4000
Air Consumption175 - 185 CFM
Noise Level122
MaterialFiberglass
DescriptionAirSpade Utility 4000 Air Gun w/ 4’ barrel & nozzle only 150 cfm Green
Package Quantity1
Manufacturers Part NumberASU4150G4
Average CFM150 CFM
BrandAirSpade