3346300 63H Mobile Post
Metro® MetroMax Epoxy Shelving Post, Mobile-Ready, 63"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 63 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile |
| Finish | Epoxy Coated |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | MQ63UPE |
| Brand | Metro |