Metro® Super Erecta SiteSelect Chrome Shelving Post, Mobile-Ready, 74"H
|
Questions & Answers (0)
Product Description
Mobile Post For Metro Open-Wire Shelving - 74"
5451300 74H Chrome Post W/O Adj Lvlng
5451300 74H Chrome Post W/O Adj Lvlng
PRICE
$32.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 74 in |
| Diameter | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Mobile |
| Finish | Chrome |
| Material | Steel |
| Color | Chrome |
| Manufacturers Part Number | 74UP |
| Brand | Metro |