Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797398

MPN #: 3363

80/20 3363 Anchor Fastener

Product Description
80/20 3363 Anchor Fastener

Features:
  • One of 80/20's strongest fastening options
  • Allows infinite position ing along a T-slotted profile
  • Provides a vibration-proof, clean, flush connection where space restrictions apply
  • Creates 90° connections where T-slots are in alignment
  • Ships pre-assembled, saving you time


PRICE
$7.40

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width9/16 in
Height5/8 in
Thread10-32 in

Product Details

TypeAnchor
Finish TypeLacquer
MaterialZinc
DescriptionFastener
Series10 Series
Manufacturers Part Number3363
Brand80/20 Inc