Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797638

MPN #: 3389

80/20 3389 Single Tab End Fastener

Product Description
80/20 3389 Single Tab End Fastener

Features:
  • Provides a clean, hidden method of connecting closed-sided and quarter round profiles at 90° without the use of joining plates
  • Winged tab of clip prevents mating profile from rotating
  • The mounting profile requires an end tap; mating profile requires an access hole to reach the screw head


PRICE
$2.35

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15/16
Width5/8 in
Height1 in
Thread5/16-18 in

Product Details

TypeSingle Tab
Finish TypeBlack Zinc
MaterialSteel
DescriptionEnd Fastener
Series15 Series
Manufacturers Part Number3389
Brand80/20 Inc