Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3135988

MPN #: 2146Q1MAX-3

Ingersoll Rand® Air Impact Wrench, 3/4" Drive Size w/ 3" Anvil, 1770 ft-lbs Max Torque

Product Description
The 2146QMAX Series Impact Wrenches deliver performance and control in a durable, industrial-grade tool. These impact wrenches combine a quiet, efficient motor with an innovative pressure gauge that lets you know it's delivering optimized air flow and pressure. Together, these features increase productivity, save money, and prolong the life of your valuable tools.

Features:
  • Power: 2000 ft-lbs. of Nut Busting Torque and the ability to monitor pressure for optimum performance
  • Innovative pressure gauge improves productivity and prolongs product life
  • Ability to quickly dial in optimal power settings increases productivity and speed
  • 6-vane motor delivers added power
  • Cold-forged twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
  • Optimized airflow for maximized performance when using this pneumatic impact wrench
  • Durability: Built to last and designed to withstand tough use in rugged environments; a two-year limited warranty is standard
  • Deep-drawn steel hammer case stands up to drops and everyday abuse
  • Hard-Anodized end plate for enhanced durability
  • Operating the wrench at the optimum pressure level maximizes the life of the tool, saving you money
  • 2-year warranty
  • Productivity: Industry-leading power and control and enhanced ergonomic comfort from a tool that is compact enough to access tight spaces
  • Ingersoll Rand® 's Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power
  • Innovative power control makes this the one tool for every job
  • Patented one-hand forward/reverse and feather-touch trigger provides maximum control
  • Easier access to grease fitting for quicker maintenance and less downtime
  • Optimized for the vehicle repair industry, body shops, general industrial use, MRO, rail, heavy machinery, oil and gas, shipbuilding, and construction


PRICE
$979.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2
Height8-3/16 in
Weight9 lbs
Air Inlet1/2 in
Max Torque1770 lb-in
Drive Size3/4 in

Product Details

CFM14 CFM
ColorBlack
StylePistol Grip
ReversibleYes
MaterialHammer Case: Steel, Handle: Aluminum
Anvil3" Extended
DescriptionAir Impact Wrench
Package Quantity1
Manufacturers Part Number2146Q1MAX-3
BPM1075
Average CFM14
Noise Output94.3 / 105.3 dBA
Free Speed5500 rpm
BrandIngersoll Rand

Warranty

Warranty2 yr