- Low profile head improves access to tight areas while housing design contains gearing to reduce maintenance issues.
- Impact mechanism provides high torque with little reaction, improving safety and reducing effort.
- Feather start trigger and forward/reverse ring for ease of use and increased productivity.
- Exhaust deflectors with integrated tethering connections for reduced noise and improved safety when working at heights.
Proto® Angle Air Impact Wrench, 1/2" Drive Size, 200 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$265.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-15/16 in |
| Weight | 4 lbs |
| Max Torque | 200 lb-in |
| Drive Size | 1/2 in |
| Air Inlet | 1/4 in |
Product Details
| Blows per Minute | 1600 BPM |
| CFM | 5 CFM |
| Description | Angle Air Impact Wrench |
| Manufacturers Part Number | J150WA |
| Average CFM | 5 CFM |
| Free Speed | 7200 rpm |
| Brand | Proto |