Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB805452

MPN #: 1080034

Import 17/32" Taper Length HSS Drill

Product Description
High Speed Steel Taper Shank Drill

Applications:Applications:
  • For general purpose drilling where a drill longer than jobbers length is required
Features:
  • Manufactured with straight shanks that have the same diameter as the flute
  • Right Hand Cut
  • Black oxide finish is designed for extreme durability and long life
  • Right Hand Cut
PRICE
$15.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Fractional Diameter17/32"
Flute Length4-3/4 in
Decimal Equivalent.5312"

Product Details

Drill Point Angle118 Degrees
Direction of RotationRight Hand
Drill StyleTaper Length Drill
Country of OriginImport
FinishBlack Oxide
MaterialHSS
Shank StyleStraight
Manufacturers Part Number1080034
Flute TypeStandard