- Core drills can enlarge a hole up to 40% of it's original diameter
Model # :WRB559689
MPN #: 1511345
HSS #5MT Shank 4 Flute Import Core Drill, 1-17/32" DIA x 9-3/8" Flute x 16-3/8" OAL
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel TMX Taper Shank Core Drill. HSS Taper Shank 4 Flute TMX Core Drill, 1-17/32" cutting diameter x 9-3/8" flute length x 16-3/8" overall length (OAL) with # 5 MT shank.
PRICE
$345.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16-3/8 in |
| Fractional Diameter | 1-17/32" |
| Shank Size | # 5 MT in |
| Flute Length | 9-3/8 in |
| Cutting Diameter | 1-17/32 in |
| Decimal Equivalent | 1.53125" |
Product Details
| Shank Type | Taper |
| Drill Style | Core Drill |
| Country of Origin | Import |
| Finish | Bright |
| Material | HSS |
| Shank Style | 5 Morse Taper |
| Manufacturers Part Number | 1511345 |
| Number of Flutes | 4 |