Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Avagard

Model # :WBB3774782

MPN #: AVGCP002

Avagard® 3/4" Male GHT Universal Quick-Connect Coupler, Brass

Product Description
Introducing the Avagard® 3/4" Male GHT Universal Quick-Connect Coupler (AVGCP002) – the ultimate solution for effortless garden hose connections. Crafted with durable, chrome-plated solid brass, this quick-connect coupler ensures a leak-free, secure fit for all your watering equipment. Designed for ease of use, it features one-hand operation and a knurled design for extra grip, making it perfect for anyone, including those with arthritis or limited hand mobility. Compatible with all standard 3/4" GHT connections, this coupler makes attaching and detaching hoses a breeze. Enjoy a seamless watering experience with Avagard®'s reliable and time-saving quick-connect coupler. Enjoy peace of mind with a 1-year warranty, ensuring the longevity and reliability of your Avagard® quick connect.

PRICE
$13.06

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width3 in
Connection Size3/4 in

Product Details

TypeQuick-Connect Coupler
MaterialBrass
Package Quantity1
Manufacturers Part NumberAVGCP002
Respirator Connection TypeMale GHT
BrandAvagard