Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kubinec Strapping

Model # :WB423109

MPN #: CL-3427

Kubinec Woven Polyester Strapping, 3/4"W x 1650'L x 0.74" Thick, 3000 lbs Break Strength, Orange - Pkg Qty 2

Product Description

High-tenacity woven polyester strapping is specifically designed for load containment applications. Flexible strap expands according to the capacity of loads. Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping.

PRICE
$279.90  Sold in packages of 2 / $139.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 3 pkgs
279.90
Buy 4 pkgs - 15 pkgs
271.90Save $8.00 (3%)
Buy 16+ pkgs
259.90Save $20.00 (7%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1650 ft
Thickness0.74 in
Strap Width3/4 in
Core Size1 in

Product Details

StyleHand-Grade
Break Strength3000 lb/in
MaterialPolyester
Package Quantity2
ColorOrange
Manufacturers Part NumberCL-3427
BrandKubinec Strapping