Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3159141

Global Industrial™ Polyester Cord Strapping, 3/4"W x 250'L x 0.05" Thick, 4" x 6" Core, White - Pkg Qty 2

Product Description
Extra Heavy Duty Polyester cord strapping is manufactured from woven polyester fibers, yielding one of the strongest non-metal strapping materials available. It can be applied with hand tools, using buckles or seals, or it can be tied. In addition to the standard sizes, we feature several specialty products.

Features:
  • Easy to apply: PAC Cord can be manually applied with a wired buckle and hand tensioner. Complex, high maintenance tools are not required
  • Easy to re-tension: PAC Cord stays tight on application. When loads settle, re-tensioning is simple
  • Safety: Eliminates cutting injuries, minimizes spring back when cut, and weighs 75% less than steel. Back injuries from handling 100 pound coils are virtually eliminated
  • Rust free and UV Resistant: PAC Cord holds up well for outside storage applications
  • Cost Effective: Comparable product costs less than steel strapping
  • The "Composite Solution": For pallet threading applications, composite's coating facilitates easy threading


PRICE
$113.90  Sold in packages of 2 / $56.95 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
113.90
Buy 2 pkgs
109.90Save $4.00 (4%)
Buy 3+ pkgs
105.90Save $8.00 (7%)
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length250 ft
Weight4 lbs
Thickness0.05 in
Strap Width3/4 in
Core Size4 x 6 in

Product Details

ColorWhite
RecyclableNo
StyleHand-Grade
Break Strength2700 lb/in
MaterialPolyester
Package Quantity2
Manufacturers Part NumberB3159141
BrandGlobal Industrial