High-tenacity woven polyester strapping is specifically designed for load containment applications. Flexible strap expands according to the capacity of loads. Polyester woven strap is specifically formulated to meet or exceed the break strength of steel strapping.
Kubinec Woven Polyester Strapping, 3/4"W x 250'L x 0.74" Thick, Orange - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$223.60 Sold in packages of 8 / $27.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Thickness | 0.74 in |
| Strap Width | 3/4 in |
| Core Size | 1 in |
Product Details
| Style | Hand-Grade |
| Break Strength | 2900 lb/in |
| Material | Polyester |
| Package Quantity | 8 |
| Color | Orange |
| Manufacturers Part Number | 34-250 |
| Brand | Kubinec Strapping |