- Use with the Fastpipe® rigid aluminum system
- Sold individually, Two are required for install
- Non returnable
Fastpipe® 3" Spanner Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Hose Inside Diameter | 3 in |
Product Details
| Material | Nylon |
| Description | Spanner Wrench |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI7020 |
| PSI | 190 psi |
| Brand | Fastpipe |