x

Take 15% off your entire order!

Offer applied at checkout

34 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, Qd34-8m-20 - Min Qty 2

34 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, Qd34-8m-20 - Min Qty 2

Item #: WBB378088

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steel Timing Pully - 34 Tooth

This (HTD) 8mm pitch timing pulley is made of solid clear zinc-plated steel for long lasting durability and dependability. QD Bushing Bore type. Outside Diameter: 3.409". Belt Size: 0.787".

  • MANUFACTURERS PART # QD34-8M-20
  • BELT SIZE INCH 0.787
  • TOOTH STYLE (HTD) 8mm pitch
  • PITCH DIAMETER INCH 3.409
  • # OF TEETH 34
  • BELT SIZE MM 20
  • BORE TYPE QD Bushing
  • WEIGHT LBS 2.00
  • MANUFACTURER B & B Manufacturing
  • BRAND B & B Manufacturing
  • CONSTRUCTION Steel
  • FINISH Clear Zinc Plated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
34 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, Qd34-8m-20 - Min Qty 2

34 Tooth Timing Pulley, (Htd) 8mm Pitch, Clear Zinc Plated Steel, Qd34-8m-20 - Min Qty 2

Item #: WBB378088

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant