Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M DBI-SALA

Model # :WBB1346160

MPN #: 7100311175

3M™ DBI-SALA® 3401065 SRL Mounting Bracket, 50'L, 310 Cap Lbs

Product Description
3M™ DBI-SALA® 3401065 SRL Mounting Bracket, 50'L, 310 Cap Lbs3401065

These self retracting lifelines (SRL's) with retrieval winch for emergency raising and lowering capabilities incorporate a patented concept that separates all dynamic components, including the motor spring and brake, from foreign elements such as grease, moisture and dirt. You can always trust your SRL to work at peak efficiency without worrying about the environment you're working in. Our sealed SRLs are backed by decades of proven field service for absolute confidence, safety and reliability. An SRL's lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.
  • Retrieval SRL Quick-mount bracket
  • Offers a quick mount system to tripod
  • Durable zinc plated steel construction
  • Compact and lightweight design
  • Designed to fit DBI-SALA 15m retrieval SRL models
PRICE
$269.95

1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Lifeline Length50 ft

Product Details

Harness Connection MaterialAluminum, Stainless Steel
Lifeline MaterialZinc, Iron
ColorBlue
Cable Material- -
Hardware MaterialStainless Steel and Cast Aluminum
Package Quantity1
DescriptionSelf Retracting Lifeline Mounting Bracket
Manufacturers Part Number7100311175
Brand3M DBI-SALA

Compliance & Certifications

CertificationsCapital Safety Gen. Mfg. Req.
ANSI SRL TYPESRL