Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2309052

MPN #: 18444

Ergodyne® ProFlex® 344 Injected Gel Knee Pads w/ Comfort Straps, Short Cap, Black, 18444

Product Description
Ergodyne® ProFlex® 344, Injected Gel Knee Pads w/ Comfort Straps, Short Cap, Black, 18444

Short Cap Injected Gel w/Comfort Straps: Rugged injected gel comfort, short cap design and innovative comfort strap system for the mobile worker who demands the best.

Features
  • Short cap design for mobility when kneeling
  • Non-slip rubber cap grips kneeling surface
  • Injected gel + PU foam for all-day comfort
  • Padded straps on thigh and calf will not bind up
  • Plastic clips cinch tight and keep straps secure
  • Patented
Application
  • Construction
  • Maintenance
  • Freight/Baggage
  • Flooring
  • Mechanics
  • Trades
  • Hired Muscle
PRICE
$89.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
$89.95
Buy 3 units - 5 units
$85.95Save $4.00 (4%)
Buy 6+ units
$82.95Save $7.00 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeKnee Pads
ColorBlack
SeriesProFlex® 344
Cap MaterialTPE
Strap MaterialElastic
StyleAll Terrain
Number of Straps2
Closure TypeBuckle
MaterialPU Foam
DescriptionComfort Strap Short Cap Gel Knee Pads
Package Quantity1 Pair
Manufacturers Part Number18444
BrandErgodyne