Friedrich Refrigeration Line Set For All 18,000 BTU Indoor Units, 1/4" x 1/2" x 25'
Write a Review
|
Questions & Answers (0)
Product Description
Friedrich 25 ft. Refrigeration Line Set T42250 for all 18000K BTU Indoor Units. Friedrich T42250 35 ft. x 1/4" liquid x 1/2" suction refrigeration line set for all 18000K BTU/h indoor units. Each tubing set is equipped with flare nuts on both ends. Both liquid and suction lines are insulated. Tubing sets can be joined together with field supplied double female connectors. Each ductless mini-split system requires one tubing set.
PROMOTIONAL PRICE
$227.48was $315.95
Save $88.47 (28%)
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 |
| Weight | 13 lbs |
Product Details
| Manufacturers Part Number | T42250 |
| Type | Line Set |
| Brand | Friedrich |