Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Streamline

Model # :WBB3160051

MPN #: LS-3/8X1-1/8X1/2X50

Streamline® Line Set, 1/2" Suction Insulation, 3/8" OD x 1-1/8" OD x 50'L, Black

Product Description
Streamline® Plain End Line Set with 1/2" Suction Insulation, 3/8" OD x 1-1/8" OD x 50'L, Black

Streamline® Standard and Mini-split Line Sets have been an industry leader for decades. We leverage our many years of experience and expertise producing copper tube in every line set we make. From liquid line and suction line handling to unique insulations applications and packaging, every Streamline® Standard and Mini-split Line Set meets our rigorous standards for quality and consistency. With a broad offering of liquid line and suction line diameters, insulation, thicknesses, custom ends and connections - plus a wide array of custom options, we're able to meet our customers most specialized and exacting needs.

Features:
  • Compliance: UL 700 PSI - For HVAC Applications - ASTM B1003 - Made in USA
  • R410A engineered & tested
  • Proprietary manufacturing process allows for kink-free installation
  • Copper tube made to ASTM B280
  • Body Material: C12200 Copper


PRICE
$739.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length600
Depth600 in
Weight39.5 lbs

Product Details

TypeLine Set
MaterialCopper
ColorBlack
Manufacturers Part NumberLS-3/8X1-1/8X1/2X50
BrandStreamline

Warranty

Warranty10 yr

Compliance & Certifications

CertificationsUL Recognized, ASTM B1003