Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836401

MPN #: LLR69407

Lorell® Rectangular Desk Shell - 72"W x 36"D x 29-1/2"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series Rectangular Desk Shell, 72"W x 36"D x 29-1/2"H, Cherry

Rectangular desk shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Use the two grommet holes in the top for easy cord routing. Design also includes a full modesty panel, 3mm PVC edges and adjustable feet.

Features

  • Grommet & Modesty Panel



View the Essentials collection here.

PRICE
$319.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeOffice Desk Shell
Frame Color FamilyCherry
Top Color FamilyCherry
Capacity1 Person
DescriptionRectangular Desk Shell
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69407
CollectionEssentials
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandLorell