Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Safco

Model # :WBB3159161

MPN #: 1958DG

Safco® Roam™ Touchdown Workstation, 33"W x 30"D x 51-1/2"H, Dark Gray

Product Description
Perfect for open environments like classrooms, active offices and community centers, the Roam™ Personal Workstation instantly creates a private desktop where a student, employee or guest can sit down, focus and be productive. Fabric stretched over a sturdy steel frame surrounds a durable laminate desktop on three sides creating a distraction-resistant, personal workspace. Openings in the fabric discreetly guide cords and cables to help maintain a more organized workspace.

Features:
  • Unique and versatile individual workspace, perfect for a worker who likes to move between work areas or who travels between offices frequently
  • Beech laminate tabletop surrounded by fabric on three sides for a private, focused workspace
  • Constructed of a steel tube frame with powder coat finish for long-lasting durability while also remaining lightweight and easily movable
  • Fabric openings for cable management to create a clean, organized space
  • Multiple units can be used together within an open floor plan
  • Great for open offices, libraries, schools, computer labs, etc. to create a private workspace, meeting place or touchdown point
  • Tabletop Depth (inches): 24
  • Tabletop Width (inches): 30
  • Worksurface Height (inches): 29-3/4"
  • Secondary Materials: Frame: 1-1/2" Steel Tubing (1.2mm thick), Desk top: Particle Board with Melamine Laminate Edge band, Fabric: 100% Polyester Double Jersey Fabric


PRICE
$509.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width33 in
Depth30 in
Height51-1/2 in
Weight38 lbs

Product Details

Assembly RequiredYes
TypeTouchdown Workstation
Frame Color FamilyWhite
ColorGray
SeriesRoam
StyleStudy Carrel
Package Quantity1
Manufacturers Part Number1958DG
Top MaterialParticleboard
BrandSafco