JET® JT9-350119 JMD-18 Mill Drill 2 HP, 115/230V, 1Ph
Write a Review
|
Questions & Answers (0)
Product Description
Mill drills are a lighter alternative to a Milling Machine. These combine a belt driven drill press with the dual coordinate abilities of the Milling Machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability.
PRICE
$6,099.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 580 lbs |
| Max Distance Spindle to Table | 18 in |
| Spindle Travel | 5 in |
| Dimensions | 47 x 40 x 51 in |
| Face Milling Capacity | 3 in |
| Base Dimensions | 15-3/4 x 23-3/4 in |
| Quill Diameter | 3 in |
| Swing | 15-7/8 in |
| Belt Table Size (L x W) | 9-1/2 x 32-1/4 in |
| Column Diameter | 4-1/2 in |
| T-Slots Number And Size | 4, 5/8 in |
| End Milling Capacity | 3/4 in |
| T-Slot Centers | 1-13/16 in |
| Drilling Capacity | 1-1/4 in |
| Table Longitudinal Travel | 20-1/2 in |
Product Details
| Powerfeed | X-Axis |
| Motor Voltage | 115/230 V |
| Motor | 2 HP, 115/230V, 1Ph |
| Phase | 1 |
| Manufacturers Part Number | JT9-350119 |
| Motor Horsepower | 2 HP |
| Spindle Taper | R-8 |
| Brand | JET |
| Number of Spindle Speeds | 12 |
| Work Table Weight Capacity | 400 lbs |
| Range of Spindle Speeds | 150 - 3,000 rpm |
| Description | Mill Drill |
| Prewired | 115V |
Warranty
| Warranty | 2 yr |