Table size is very important when deciding which milling machine to buy. The VM-1054 from Baileigh Industrial has a 10" x 54" table that has been hardened, ground, polished, and coated with a special coating called Turcite® B to extend life and help eliminate corrosion.The VM-1054 is a variable speed milling machine that is powered by a Yaskawa® inverter. This inverter is powered by 220 volts of three phase power. Inverters are great for milling machines because of their ability to be adjusted to any speed desired between 80 and 3800 rpm. By selecting the right speed tooling life is lengthened and cut quality improves, both of which save money. Baileigh Industrial selected an NT 40 taper for its spindle to help improve performance as well. A larger spindle is stronger and has tighter tolerances over a longer period of time. Rigidity is also very important on a mill that is why Baileigh Industrial went with only the best castings to make the base and frame. The stronger you make he platform the better the cutting is.All three axis are powered on the VM-1054 making it easy on the operator. Another nice feature of the VM-1054 milling machine is the two axis digital readout that comes standard. This Mitutoyo® digital readout is accurate to 1/10 of 1 thousandth of an inch. A flood coolant system, air draw bar, and central lubrication system are all factory installed on the VM-1054.To learn more about the VM-1054 milling machine call a Baileigh Industrial representative.
Baileigh Industrial Vertical Mill, 3 HP, 3 Phase, 220V, VM-1054-3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$37,045.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Table Size (L x W) | 54 x 10 in |
| Max Lift of Beam | 2.5 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Table Longitudinal Travel | 35-7/16 in |
| Travel Of Knee | 16 in |
| Table Cross Travel | 15-3/4 in |
| Distance Spindle To Column | Variable in |
Product Details
| No Load Speed | 3600 RPM |
| Powerfeed | Yes |
| Number of Spindle Speeds | Variable Speed |
| Work Table Weight Capacity | 550 lbs lbs |
| Motor Voltage | 220 V |
| Country of Origin | Import |
| DRO | Mititoyo |
| Range of Spindle Speeds | 80 to 3800 rpm |
| Phase | 3 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1008136 |
| Prewired | 220V Three |
| Motor Horsepower | 3 HP |
| Quill Down Feed Rates (IPR) | .0015" / .003" / .005" |
| Brand | Baileigh Industrial |
Warranty
| Warranty | 1 Year on Parts |