- 8"x 36" work table
- Compact size
- R8 spindle
- Perfect for milling, drilling, tapping, boring, and reaming
- Headstock can tilt 90 degree
- 8 speeds
- 110V
Baileigh Industrial Vertical Mill, 2 HP, Single Phase, 120V, VM-836E-1
Write a Review
|
Questions & Answers (0)
Product Description
The VM-836E vertical mill from Baileigh Industrial is the perfect mill for anyone just getting into machining. This small but powerful machine is based off of our popular VM-936E mill and offers many of the same features for a fraction of the cost. The VM-836E has an 8" x 36" working table and operates on 110 volt power making it perfect for any environment. High-quality and built-to-last, this small vertical milling machine is ideal for a range of applications.This Baileigh Industrial vertical mill uses a step pulley system that allows adjustment to the speed from 80 to 2720 rpm. Being able to tune the speed of the quill is important to prolong the life of the tooling and saving money. An R8 spindle is standard and having an R8 allows a wide variety of tooling that is readily available in just about any tooling store.Order the VM-836E vertical mill for sale today.
PRICE
$13,659.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Lift of Beam | 2.5 in |
| Quill Diameter | 3.125 in |
| Travel Of Knee | 14.75 in |
| Table Size (L x W) | 36 x 7-7/8 in |
| T-Slots Number And Size | 3@.625 in |
| T-Slot Centers | 2.5 in |
| Table Longitudinal Travel | 25-1/2 in |
| Table Cross Travel | 9-5/8 in |
| Distance Spindle To Column | Variable in |
Product Details
| Number of Speeds | 8 Speeds, 80 to 2720 RPM |
| Powerfeed | None |
| Motor Voltage | 120 V |
| Phase | 1 |
| Head Movement (Degrees) | 180° ° |
| Manufacturers Part Number | BA9-1020694 |
| Motor Horsepower | 2 HP |
| Quill Down Feed Rates (IPR) | 0034"/.0018"/.0056 |
| Brand | Baileigh Industrial |
| No Load Speed | 3600 RPM |
| Number of Spindle Speeds | 8 |
| Work Table Weight Capacity | 750 lbs lbs |
| Country of Origin | Import |
| Range of Spindle Speeds | 80 to 2720 rpm |
| Prewired | 110V |
Warranty
| Warranty | 1 Year on Parts |