Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB0503535

MPN #: JT9-350125

Jet JT9-350125 JMD-15 Milling/Drilling Machine W/Newall DP700 DRO, 1 HP

Product Description

Mill drills are a lighter alternative to a Milling machine. These combine a belt driven drill press with the dual coordinate abilities of the Milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability.

Features:
  • One piece cast iron column for added support
  • Belt cover - quick slide latch allows faster belt adjustment to change spindle speeds
  • Base - taper allows for easier clean-up
  • Larger hand wheel knobs
  • UL Listed motor
  • Extra large work table
  • Heavy duty tapered roller bearings support the spindle, resulting in greater tolerance and more accurate drilling depth
  • New positive quick-stop knob and easy to read internal depth gauge (external on JMD-15)
  • 360° head swivel
  • Work lamp
  • Adjustable carbide facemill
  • Drill press angle vise
  • ? drill chuck, chuck arbor
  • Draw bar


PRICE
$6,659.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36.5 in
Width37.5 in
Height35.5 in
Weight440 lbs
T-Slots Centers1-13/16 in
Size14-1/2
Max Distance Spindle to Table15 in
Spindle Travel3-1/2 in
Dimensions36-1/2 X 37-1/2 X 35-1/2 in
Face Milling Capacity2-1/2 in
Base Dimensions12/1/2 X 19-3/4 in
Quill Diameter3-5/8 in
Table Size (L x W)7-1/2 x 23 in
Swing14-1/2 in
Column Diameter3-5/8 in
T-Slots Number And Size4 & 9/16 in
End Milling Capacity1/2 in
Drilling Capacity1 in
Table Longitudinal Travel14 in
Table Cross Travel6 in

Product Details

PowerfeedNone
DRONewall DP700
Motor1 HP, 115/230V, Prewired 115V
Manufacturers Part NumberJT9-350125
Motor Horsepower1 HP
Spindle TaperR-8
BrandJET
Number of Spindle Speeds12
Work Table Weight Capacity350 lbs
Range of Spindle Speeds110 - 2,580 rpm

Warranty

Warranty2 yr